Shop All Push-to-Connect Tube Fittings
John Guest
Union Connector, 3/8 in Tube Size, Polypropylene, Black, 10 PK
Mfr # PP0412E
Zoro # G9908501
original price:
$39.15
5% off
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Tube x Tube
- Tube Size 3/8 in
- Max. Pressure 150 psi
Product Information
- Brand John Guest
- MFR # PP0412E
- Zoro # G9908501
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Details
Description
Union Connector, Application Food Processing, Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Polypropylene, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape Straight Connector, Standards NSF/ANSI 51, NSF/ANSI 61
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND METAL Check Valve, 14 Nominal, MNPT, 2500 psi, 180 deg F, Brass Body (46500)
- WASTEMAID 1/2 HP Garbage Disposal Anti-Jam and Corrosion Proof with Stainless Steel Impellers (10-US-WM-158-3B)
- JOMAR VALVE 2-1/2" PVC Sched 80 True Union Valve (T-703)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3/4", PVC/FPM, S/T (TBB1007CPFG)
- JOHN GUEST Union Elbow, 1/2 in Tube Size, Polypropylene, White, 10 PK (PP0316W-PK10)
- JOHN GUEST Male Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI-010821-S)
- JOHN GUEST Reducer, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI061208S-PK10)
- JOHN GUEST Male Connector, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP011223E)
- JOHN GUEST Valve, 3/8'' Tube Size, White, 10 PK (PPSV041212W)
- JOHN GUEST Male Connector, 1/2 in Tube Size, Plastic, White (PSEI012024)
- LEGRIS Male Elbow, 10mm Tube Size, Nylon, Black, 10 PK (3109 10 13)
- John Guest Push-to-Connect Tube Fittings