Shop All Push-to-Connect Tube Fittings
John Guest
Union Tee, 1/2 in Tube Size, Plastic, White
Mfr # PEI0220
Zoro # G4389226
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PEX
- Specific Fitting Shape Tee
- Fitting Connection Type Tube
- Tube Size 1/2 in
- Max. Pressure 160 psi
Product Information
- Brand John Guest
- MFR # PEI0220
- Zoro # G4389226
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/2 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Compatible Copper Tube Size | 1/2 in |
Details
Description
Union Tee, Application Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Fitting Material Plastic, Maximum Operating Pressure 174 psi, Maximum Operating Temperature 203 Degrees F, Specific Fitting Shape Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS PIPE REPAIR CLAMP, 1 BOLT, 1-1/2 X 3 IN (461005)
- KOHLER Rite-Temp Pressure-Balancing Valve B (8304-PS-NA)
- ZORO SELECT 1" Socket PVC Ball Valve Union (4PGA7)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 1/2" MNPT - 1-1/2" L (ZUSA-PF-920)
- JOHN GUEST Union Adapter, 1/4 in Tube Size, Acetal, White, 10 PK (CI0408W-PK10)
- JOHN GUEST Fixed Elbow, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP480821E)
- JOHN GUEST Fixed Elbow, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI-481223-S)
- JOHN GUEST Female Adapter, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP450821E)
- JOHN GUEST Service Repair Kit, 1/4 in, 3/8 in Tube Size, White (KIT-ISRK)
- JOHN GUEST Union Tee, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI-0208-S)
- JOHN GUEST Female Adapter, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI451222S-10PK)
- John Guest Push-to-Connect Tube Fittings