John Guest
Union Tee, 3/8 in Tube Size, Polypropylene, Black, 10 PK
Mfr # PP0212E
Zoro # G9908276
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Tee
- Fitting Connection Type Tube x Tube
- Tube Size 3/8 in
- Max. Pressure 150 psi
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE Pol Bw Cap T316, 2" Od/Id (16W6P-200)
- DURA FAUCET HEAVY DUTY SINGLE LEVER ARC RV LAVATORY FAUCET - VENETIAN BRONZE (DF-NML210-VB)
- NIBCO Solder Pressure Elbows, Copper (9042801)
- REDHAT 24V AC Brass Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8210G022)
- JOHN GUEST Divider, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP2308E)
- JOHN GUEST End Stop, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI4608S-10PK)
- JOHN GUEST Adapter, 5/16 in Tube Size, Acetal, Gray, 10 PK (PM010822S-PK10)
- JOHN GUEST Service Repair Kit, 1/4 in, 3/8 in Tube Size, Black (KIT-ISRKE)
- JOHN GUEST Male Connector, 1/2 in Tube Size, Plastic, White (PSEI012024)
- JOHN GUEST Union Adapter, 1/4 in Tube Size, Acetal, White, 10 PK (CI0408W-PK10)
- LEGRIS Elbow, 5/32 in Tube Size, Nylon, Black, 10 PK (3182 04 56)
- John Guest Tube Fittings