Chemical Dictionary, Chemical/Hazmat
Mfr # 0471768650
Zoro # G2825745
product price:Â $197.53
/ea
Free Shipping & Returns
Key Features
Subject Matter
Chemical Safety
Format
Book
Number of Pages
1,400
Language
English
Safety Training and Reference Material Title
Chemical/HAZMAT Training
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0471768650
Zoro #
G2825745
UPC #
-
Country of Origin
United States
Dimensions
Width
7 1/4 in
Height
10 1/8 in
Depth
2 1/4 in
Video Length
No Video
Details
Item
Chemical Dictionary
Subject Matter
Chemical Safety
Format
Book
Number of Pages
1,400
Language
English
Safety Training and Reference Material Title
Chemical/HAZMAT Training
Safety Training and Reference Material Subject
Chemical Safety
Safety Training and Reference Materials Item
Book/Booklet
Supported Languages
English
Product Type
SONS Chemical Dictionary
Title
Chemical/HAZMAT Training
Description
Chemical Dictionary, Format Book, Height 10 1/8 in, Product Type Reference Material, Subject Matter Hazardous Material Training, Supported Languages English, Title Chemical/HAZMAT Training, Width 7 1/4 in, Depth 2 1/4 in, Number of Pages 1,400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.