Zoro Homepage

Pipe Insulation, 7/8" OD, 3 ft. L, Mineral Wool, 1 in Wall

  • Mfr # 534777

  • Zoro # G3024607


product price: $19.49
/ea

Key Features

Wall Thickness
1 in
Length
3 ft.
For Iron Pipe Size
1/2"
Material
Mineral Wool
For Tube O.D.
7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534777
Zoro #
G3024607
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 in
Length
3 ft.
For Iron Pipe Size
1/2"
Fits Pipe Size - Pipe Insulation
1/2 in
Fits Tube Size
7/8 in
Wall Thickness - Insulation
1 in
Insulation Length
3 ft
Fits Pipe Size
1/2 in
Inside Diameter
1 1/2 in
For Copper Tube Size
7/8 in
Overall Length
3 ft
For Pipe Size
1/2 in

Details

Material
Mineral Wool
For Tube O.D.
7/8"
Item
Pipe Insulation
Color
Tan
Temp. Range
0 Degrees to 1200 Degrees F
Pipe Insulation Item
Pipe Insulation
Insulation Approx. R Value
4.4
Insulation Temp. Range
0 Degrees F to 1200 Degrees F
Insulation Body Material
Mineral Wool
Insulation Approx. K Value
0.22
Approx. R Value
4.4
Standards
ASTM C547 Type I and II, ASTM E84,E136, NRC Reg Guide 1.36, UL 723,ASTM C585, US Coast Guard 164.109
Insulation Type
Rigid
Insulation Nominal I.D.
55/64 in
K Value
0.22 BTU
Installation Style
Slit
Flame Spread Index
25
R Value
4.4
Foam Cell Type
Open
For Piping System
Chilled Water, High Pressure Steam, Hot Surfaces, Hot Water, Mechanical/Power System
Flexibility
Rigid
Plenum Rating
Plenum Rated
Form
Tube
Minimum Operating Temperature
0 Degrees F
Facing Material
Unfaced

Description

Pipe Insulation, Insulation Material Mineral Wool, Installation Style Slit, Inside Diameter 1 1/2 in, Wall Thickness 1 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,200 Degrees F, Facing Material Unfaced, Color Tan, R Value 4.4, Form Tube, For Copper Tube Size 7/8 in, For Pipe Size 1/2 in, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.