Shop JOHNSON CONTROLS
See all product information
Create Account
1 1/2 Iron Pressure Independent Valve
Mfr # VP140EBB+948GGA
Zoro # G015302080
product price:Â
$
1,593.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1 1/2 in
Flow Rate
26.4 GPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VP140EBB+948GGA
- Zoro #
- G015302080
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Pipe Size
- 1 1/2 in
Details
- Flow Rate
- 26.4 GPM
Description
1 1/2 Iron Pressure Independent Valve w/ VA9208-GGA-2 ,Spring Return, 24VAC/DC, Proportional