Shop JOHNSON CONTROLS
See all product information
Create Account
2 Iron Pressure Independent Valve
Mfr # VP140FBD+910HGA
Zoro # G415302116
product price:Â
$
2,084.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
2 in
Flow Rate
48.4 GPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VP140FBD+910HGA
- Zoro #
- G415302116
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Pipe Size
- 2 in
Details
- Flow Rate
- 48.4 GPM
Description
2 Iron Pressure Independent Valve w/ VA9310-HGA-2 , Non-Spring Return, 24VAC/DC, On/Off Floating