Shop JOHNSON CONTROLS
See all product information
Create Account
3/4 Brass Pressure Independent Valve
Mfr # VP140MAU+923AGA
Zoro # G715302021
product price:Â
$
682.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
3/4 in
Flow Rate
9.7 GPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VP140MAU+923AGA
- Zoro #
- G715302021
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Pipe Size
- 3/4 in
Details
- Flow Rate
- 9.7 GPM
Description
3/4 Brass Pressure Independent Valve w/ VA9203-AGA-2Z ,Spring Return, 24VAC/DC, On/Off Floating