Zoro Homepage

3/4" FNPT SPDT Flow Switch 24V-230V 17 gpm

  • Mfr # F261KFH-V01C

  • Zoro # G0100025


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Connection Size (In.)
3/4 FNPT
Switch Type
SPDT
Voltage
24V-230V
Max. Pressure
290 psi
Max. Flow GPM
17 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F261KFH-V01C
Zoro #
G0100025
UPC #
-
Country of Origin
Mexico

Dimensions

Connection Size (In.)
3/4 FNPT
Overall Height
3.3 in
For Pipe Size
3/4 in
Overall Width
6 in
Connection Size
3/4 in

Description

Flow Switch, Ambient Temperature - Maximum 140 Degrees F, Ambient Temperature - Minimum -40 Degrees F, Connection Size 3/4 in, Connection Type FNPT, Contact Rating (AC) 16 A @ 120V (Full Load), Flow Rate - Maximum 17 gpm, Flow Rate - Minimum 0.6 gpm, Flow Switch Type Paddle, For Pipe Size 3/4 in, Frequency 50 Hz, 60 Hz, Horsepower - Maximum 1 hp, Housing Material Stainless Steel, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum -20 Degrees F, Overall Height 3.3 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.