Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Valve, 3 Way, SS Trim, Flanged 4

  • Mfr # VG18A5JU

  • Zoro # G6514435


product price: $1,585.76
/ea
Free Shipping & Returns

Key Features

Safe Working Water PSI
580 psi
Port Connection Type
Flanged
Application
Control of Hot/Chilled Water
Bypass Port Coefficient of Volume (Cv)
74
Overall Length
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG18A5JU
Zoro #
G6514435
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
11 1/2 in
Overall Depth
13 3/4 in
Overall Height
9 in
Port Connection Size
4 in

Details

Safe Working Water PSI
580 psi
Port Connection Type
Flanged
Application
Control of Hot/Chilled Water
Bypass Port Coefficient of Volume (Cv)
74
Flow Characteristic
Equal Percentage, Linear
Operating Temperature - Maximum
284 Degrees F
Trim Material
Stainless Steel
Ball Material
Stainless Steel
Disk Material
Polyphthalamide Resin
Stem Material
Stainless Steel
For Media
Water-Glycol Solution to 50%, Water, Steam
Body Pattern
Three-Way
Includes Actuator
Actuator Not Included
Manufacturer Series
VG1000
Rangeability
500:1
Port Types Included
Bypass, Control
Includes Characterizing Disk
Disk Included
Seat Material
Graphite-Reinforced PTFE
Coefficient of Volume (Cv)
117
Valve Style
Mixing
Specific Valve Action
Stem Down to Close
Close-Off Pressure
50 psi
Operating Temperature - Minimum
0 Degrees F
ANSI Rating
ANSI Leakage Class IV
Gasket Material
EPDM
Leakage Rate
1 %
Body Material
Brass

Description

HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Three-Way, Bypass Port Coefficient of Volume (Cv) 74, Close-Off Pressure 50 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.