Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Valve, 3 Way, SS Trim, (F)NPT 1/2

  • Mfr # VG1845AE

  • Zoro # G5073065


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Width
1 29/32 in
Material
Stainless Steel Trim
Depth
2 33/64 in
Safe Working Water PSI
580 psi
Power Source
Electric Actuator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG1845AE
Zoro #
G5073065
UPC #
-
Country of Origin
Mexico

Dimensions

Width
1 29/32 in
Depth
2 33/64 in
Connection Size
1/2 in
Height
1 7/8 in
Overall Height
1 7/8 in
Port Connection Size
1/2 in
Overall Length
1 15/16 in
Overall Depth
2 1/2 in

Details

Item
HVAC Control Ball Valve
Material
Stainless Steel Trim
Safe Working Water PSI
580 psi
Power Source
Electric Actuator
Closeoff Pressure
200 psi
Connection Type
(F)NPT
For Use With
M9000 or VA9000 Series Actuators
Valve Type
3-Way
Max. Water Temp.
284 Degrees F
Safe Working Steam PSI
15 with Thermal Spacer
Valve Only/Actuator Included
Valve Only
Includes
Valve Only
Coefficient of Volume
1.9
Application
Control of Hot/Chilled Water
Leakage Rate
1 %
Flow Characteristic
Equal Percentage, Linear
Gasket Material
EPDM
Coefficient of Volume (Cv)
1.9
For Media
Steam, Water
Operating Temperature - Minimum
-22 Degrees F
Port Types Included
Bypass, Control
Port Connection Type
NPT
Includes Characterizing Disk
Disk Included
Bypass Port Coefficient of Volume (Cv)
1.2
Stem Material
Stainless Steel
Manufacturer Series
VG1000
Port Connection Gender
Female
Specific Valve Action
Stem Down to Close
Rangeability
500:1
Seat Material
Graphite-Reinforced PTFE
Trim Material
Stainless Steel
Valve Style
Mixing
Close-Off Pressure
200 psi
Includes Actuator
Actuator Not Included
Body Material
Brass
Operating Temperature - Maximum
284 Degrees F
ANSI Rating
ANSI Leakage Class IV
Ball Material
Stainless Steel
Body Pattern
Three-Way
Disk Material
Polyphthalamide Resin
Resistance Properties
Wear Resistant

Description

HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Three-Way, Bypass Port Coefficient of Volume (Cv) 1.2, Close-Off Pressure 200 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.