Zoro Homepage

Ball Valve, 3 Way, SS Trim, (F)NPT 2

  • Mfr # VG1845FR

  • Zoro # G5083522


product price: $587.17
/ea
Free Shipping & Returns

Key Features

Connection Type
(F)NPT
Coefficient of Volume
29.2
Includes
Valve Only
Safe Working Water PSI
580 psi
Material
Stainless Steel Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG1845FR
Zoro #
G5083522
UPC #
078502893246
Country of Origin
Mexico

Dimensions

Connection Size
2 in
Width
3 55/64 in
Height
3 5/8 in
Depth
4 27/32 in
Port Connection Size
2 in
Overall Height
3 5/8 in
Overall Depth
4 7/8 in
Overall Length
3 7/8 in

Details

Item
HVAC Control Ball Valve
Connection Type
(F)NPT
Coefficient of Volume
29.2
Includes
Valve Only
Safe Working Water PSI
580 psi
Material
Stainless Steel Trim
Power Source
Electric Actuator
Closeoff Pressure
200 psi
For Use With
M9000 or VA9000 Series Actuators
Valve Type
3-Way
Valve Only/Actuator Included
Valve Only
Safe Working Steam PSI
15 with Thermal Spacer
Max. Water Temp.
284 Degrees F
Application
Control of Hot/Chilled Water
Body Pattern
Three-Way
Includes Characterizing Disk
Disk Included
Bypass Port Coefficient of Volume (Cv)
18.7
Rangeability
500:1
Flow Characteristic
Equal Percentage, Linear
Specific Valve Action
Stem Down to Close
Close-Off Pressure
200 psi
Port Types Included
Bypass, Control
Port Connection Gender
Female
Body Material
Brass
Coefficient of Volume (Cv)
29.2
Stem Material
Stainless Steel
Operating Temperature - Minimum
-22 Degrees F
Includes Actuator
Actuator Not Included
Leakage Rate
1 %
Ball Material
Stainless Steel
Resistance Properties
Wear Resistant
Valve Style
Mixing
Disk Material
Polyphthalamide Resin
Seat Material
Graphite-Reinforced PTFE
Manufacturer Series
VG1000
Gasket Material
EPDM
For Media
Steam, Water
Trim Material
Stainless Steel
ANSI Rating
ANSI Leakage Class IV
Port Connection Type
NPT
Operating Temperature - Maximum
284 Degrees F

Description

HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Three-Way, Bypass Port Coefficient of Volume (Cv) 18.7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.