Zoro Homepage

Differential Air Pressure Switch

  • Mfr # P32AC-2C

  • Zoro # G5016697


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Sample Line Connector
1/8 in CC
Depth (In.)
2 1/8 in
Differential (In. WC)
.045 To .195
Pressure Setting Range (In. WC)
0.05 T0 5.0
Switch Type
SPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P32AC-2C
Zoro #
G5016697
UPC #
-
Country of Origin
Mexico

Dimensions

Depth (In.)
2 1/8 in
Height (In.)
5 5/8 in
Width (In.)
3 1/4 in
Overall Height
5 5/8 in
Overall Width
3 1/4 in
Overall Depth
2 1/8 in
Sample Line Connection Size
1/8 in

Details

Sample Line Connector
1/8 in CC
Differential (In. WC)
.045 To .195
Pressure Setting Range (In. WC)
0.05 T0 5.0
Switch Type
SPDT
Includes
Mounting Bracket
Operating Temp. Range (F)
-40 to 165
Mounting Location
Duct
Item
Air Pressure Switch
Application
Duct Heater Control, Humidity Detection and Control, Air Flow Control
Type
HVAC/General Purpose
Electrical Rating
9.8 A @ 120V
Standards
UL listed, CSA Certified
Mounting Orientation
Any Position
Maximum Pressure Rating
1 psig
Minimum Operating Temperature
-40 Degrees F
Pressure Type
Differential
Electrical Connection Type
Screw Terminals
Maximum Operating Temperature
167 Degrees F
Reset Type
Automatic Reset
Number of Switches
1
Minimum Differential Pressure Setting
0.045 in wc
Maximum Pressure Setting
5 in wc
Housing Type
Conduit Box
Pressure Setpoint Type
Adjustable
Maximum Differential Pressure Setting
0.195 in wc
Product Type
Pressure Switch
Minimum Pressure Setting
0.05 in wc
Sample Line Connector Type
Integral Compression
Contact Form
SPDT

Description

Air Pressure Switch, Application Duct Heater Control, Humidity Detection and Control, Air Flow Control, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 9.8 A @ 120V, Housing Type Conduit Box, Includes Mounting Bracket, Maximum Differential Pressure Setting 0.195 in wc, Maximum Operating Temperature 167 Degrees F, Maximum Pressure Rating 1 psig, Maximum Pressure Setting 5 in wc, Minimum Differential Pressure Setting 0.045 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.