Johnson Controls
Elec Act, 27 In.-lb., Floating, 24VAC
Mfr # VA9203-AGA-2Z
Zoro # G5080336
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC
- Signal Type Floating
- Torque 27 in-lb
- Cycle Time 90 sec
- Ambient Temp. Range To 140 Degrees F
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" x 1" x 2" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 0300049608
- ZORO SELECT 1-1/2" Female Coupler x Hose Shank 316 SS Coupler 3LX14
- RINNAI Kit, Freeze Protection Solenoid Valve Kit For Outdoor Units In Cold Regions 104000059
- LEGEND VALVE 1-1/4" X 6" 304 SS NIPPLE 304-130
- JOHNSON CONTROLS Electric Valve Actuator, On-Off, 120V VA9208-BAC-3
- JOHNSON CONTROLS V47Ab-3C 1/2" Temperature V47AB-3C
- JOHNSON CONTROLS Electric Valve Actuator, On-Off, 120V VA-7010-8002
- JOHNSON CONTROLS Elec Act, 27 In.-lb., On-Off, 24VAC VA9203-BGA-2
- JOHNSON CONTROLS Valve Actuator, 89 in.-lb. Torque VA9310-HGA-2
- JOHNSON CONTROLS Electric Valve Actuator, Proportional, 24V VA-7482-0312
- JOHNSON CONTROLS Elec Act, 27 In.-lb., Proportional, 24VAC VA9203-GGB-2Z
- Johnson Controls Valve Actuators