This item is Discontinued.

Johnson Controls Elec Act, 70 in.-lb., Floating, 24VAC VA9208-AGA-3

Elec Act, 70 in.-lb., Floating, 24VAC (Discontinued)

  • Mfr # VA9208-AGA-3
  • Zoro # G5072435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA9208-AGA-3
Zoro #
G5072435
UPC #
-
Country of Origin
Mexico

Dimensions

Height
6 3/8 in
Width
3 29/32 in
Depth
2 3/4 in
Overall Depth
2 3/4 in
Overall Width
3 15/16 in
Stroke Length
Not Rated
Electrical Lead Length
4 ft
Overall Height
6 3/8 in

Details

Item
Electric Ball Valve Actuator
Voltage
24V AC
Signal Type
Floating
Torque
70 in-lb
Cycle Time
150 sec
Ambient Temp. Range
To 140 Degrees F
Electrical Connections
Cable
For Use With
VG 1000 Ball Valves
Type of Actuator
Spring Return
Includes
Valve Linkage
Power Consumption
7.9 VA
Stroke Deg.
90
Mounting Style
Direct Mount
Application
Air Conditioning, Heating, Ventilation
Standards
CCN XAPX7, CE, CSA C22.2 No. 24-93, UL Listed, UL 60730-1:02-CAN/CSA
Product Type
Electric Ball Valve Actuator
Return Action
Spring Return
Control Signal
Floating Point, On/Off
Operating Temperature - Maximum
140 Degrees F
Number of Auxiliary Switches
0
Frequency
50/60 Hz
NEMA Rating
2
Compatible Brand
Johnson Controls
Electrical Connection Type
Cable
Compatible Series
VG1000
Operating Temperature - Minimum
-40 Degrees F
Includes Electrical Leads
Electrical Leads Included
Stroke Degree
95 Degrees

Description

Electric Ball Valve Actuator, Application Air Conditioning, Heating, Ventilation, Compatible Brand Johnson Controls, Compatible Series VG1000, Control Signal Floating Point, On/Off, Cycle Time 150 sec, Electrical Connection Type Cable, Electrical Lead Length 4 ft, Frequency 50/60 Hz, Includes Valve Linkage, Includes Electrical Leads Electrical Leads Included, Mounting Style Direct Mount, NEMA Rating 2, Number of Auxiliary Switches 0, Operating Temperature - Maximum 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.