Electric Ball Valve Actuator, 60 sec. (Discontinued)
- Mfr # VA9104-IUA-2S
- Zoro # G0314161
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VA9104-IUA-2S
Zoro #
G0314161
UPC #
-
Country of Origin
Mexico
Dimensions
Width
2 13/16 in
Height
5 11/32 in
Depth
6 1/16 in
Overall Height
5 3/8 in
Stroke Length
Not Rated
Electrical Lead Length
4 ft
Overall Depth
6 1/16 in
Overall Width
2 13/16 in
Description
Electric Ball Valve Actuator, Application Air Conditioning, Heating, Ventilation, Compatible Brand Johnson Controls, Compatible Series VG1000, Compatible Valve Action Normally Closed, Normally Open, Compatible Valve Body Pattern Three-Way, Two-Way, Control Signal Floating Point, On/Off, Cycle Time 60 sec, Electrical Connection Type Cable, Electrical Lead Length 4 ft, Frequency 50/60 Hz, Housing Material Plastic, Includes Electrical Leads Electrical Leads Included, Mounting Style Direct Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.