Zoro Homepage

Electronic Pressure Control, 30V

  • Mfr # P470FB-1C

  • Zoro # G7030396


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Switch Type
SPDT
Switch Action
Open on Fall, Open on Rise
Type
Electronic, 30V AC
Range (PSI)
0 to 100, 0 to500, 50 to 750
Application
High or Low Limit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P470FB-1C
Zoro #
G7030396
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
2 3/8 in
Overall Height
5 in
Overall Width
2 3/8 in

Details

Item
Single Pressure Control
Switch Type
SPDT
Switch Action
Open on Fall, Open on Rise
Type
Electronic, 30V AC
Range (PSI)
0 to 100, 0 to500, 50 to 750
Application
High or Low Limit
Enclosure
NEMA 1
Function
To Protect the Compressor Loss of Refrigerant in Commercial Refrigeration and Air Conditioning Systems
Differential Pressure (PSI)
5 to 20
NEMA Rating
1
Pressure Differential - Minimum
5 psi
Reset Type
Automatic Reset
Pressure Differential Max.
20 psi
Pressure Type
Differential
Product Type
Single Pressure Control
Pressure Range - Maximum
750 psi
Pressure Range - Minimum
0 psi
Contact Form
SPDT
Body Material
Thermoplastic
Rated Voltage
24V AC
Electrical Connection Type
Hardwired
Standards
CCN SDFY C-UL File SA516, CCN SDFY7 FCC/DOC Part 15, Class A, UL File SA516
Minimum Operating Temperature
-30 Degrees F
Series
P470

Description

Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 750 psi, Pressure Differential - Minimum 5 psi, Pressure Range - Minimum 0 psi, Pressure Differential Max. 20 psi, Time Delay Setting Not Applicable, Rated Voltage 24V AC, Contact Form SPDT, Switch Action Open on Fall, Open on Rise, Electrical Connection Type Hardwired, Series P470, NEMA Rating 1, Reset Type Automatic Reset, Application High or Low Limit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.