Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Globe Valve, 2-Way, NC, 3/4 In, Sweat

  • Mfr # VG7481LT

  • Zoro # G6581775


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Valve Design
2-Way
Configuration
Straight-Thru
Connection Type
Sweat
Connection Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG7481LT
Zoro #
G6581775
UPC #
-
Country of Origin
Mexico

Dimensions

Connection Size
3/4 in
Height
4 3/4 in
Width
5 1/16 in
Depth
1 7/8 in
Port Connection Size
3/4 in
Overall Length
5 1/16 in
Union Connection Size
3/4 in
Overall Depth
1 7/8 in
Overall Height
4 3/4 in

Details

Item
Hydronic Globe Valve
Body Material
Bronze
Valve Design
2-Way
Configuration
Straight-Thru
Connection Type
Sweat
Max. Water Temp.
284 Degrees F
For Use With
M9000 Series Actuators and Pneumatic Actuators
Safe Working Water Pressure
308 psi
Includes
Valve Only
Safe Working Steam Pressure
38 psi
Coefficient of Volume
7.3
Trim Material
Brass
Manufacturer Series
VG7000
Operating Temperature - Maximum
248 Degrees F
Body Pattern
Two-Way
Specific Valve Action
Stem Up to Close
Rangeability
100:1
Leakage Rate
0.01%
Includes Actuator
Actuator Not Included
Packing Material
Ethylene Propylene
Seat Material
Brass
For Media
Water-Glycol Solution to 50%, Water, Steam
Resistance Properties
Corrosion Resistant
Allowable Pressure - Maximum
400 psi
Operating Temperature - Minimum
35 Degrees F
Installation Orientation
Vertical
ANSI Rating
ANSI Leakage Class IV
Stem Material
Stainless Steel
Coefficient of Volume (Cv)
7.3
Flow Characteristic
Equal Percentage
Port Connection Gender
Female
Port Connection Type
Union Sweat
Actuator Return Action
Spring Return
Valve Action
Normally Closed

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Allowable Pressure - Maximum 400 psi, ANSI Rating ANSI Leakage Class IV, Body Material Bronze, Body Pattern Two-Way, Cartridge Material Not Applicable, Coefficient of Volume (Cv) 7.3, Configuration Straight-Thru

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.