This item is Discontinued.

Johnson Controls Globe Valve, 2-Way, NO, 1-1/4 In, Union VG7551PT

Globe Valve, 2-Way, NO, 1-1/4 In, Union (Discontinued)

  • Mfr # VG7551PT
  • Zoro # G7009974
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG7551PT
Zoro #
G7009974
UPC #
-
Country of Origin
Mexico

Dimensions

Connection Size
1 1/4 in
Height
5 7/8 in
Width
9 3/16 in
Depth
4 3/4 in
Overall Depth
4 3/4 in
Union Connection Size
1 1/4 in
Port Connection Size
1 1/4 in
Overall Height
5 7/8 in
Overall Length
9 3/16 in

Details

Item
Hydronic Globe Valve
Body Material
Bronze
Valve Design
2-Way
Configuration
Angle
Connection Type
Union Angle
Max. Water Temp.
284 Degrees F
For Use With
M9000 Series Actuators and Pneumatic Actuators
Coefficient of Volume
18.5
Safe Working Steam Pressure
38 psi
Safe Working Water Pressure
308 psi
Includes
Valve Only
Trim Material
Brass
Coefficient of Volume (Cv)
18.5
Allowable Pressure - Maximum
400 psi
Valve Action
Normally Open
Packing Material
Ethylene Propylene
Port Connection Type
Union NPT
Seat Material
Brass
Port Connection Gender
Female/Male
Operating Temperature - Maximum
248 Degrees F
Rangeability
100:1
For Media
Water-Glycol Solution to 50%, Water, Steam
Specific Valve Action
Stem Down to Close
Actuator Return Action
Spring Return
Manufacturer Series
VG7000
Leakage Rate
0.01%
Resistance Properties
Corrosion Resistant
Stem Material
Stainless Steel
Body Pattern
Two-Way
Includes Actuator
Actuator Not Included
Installation Orientation
Vertical
Operating Temperature - Minimum
35 Degrees F
ANSI Rating
ANSI Leakage Class IV
Flow Characteristic
Equal Percentage

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Allowable Pressure - Maximum 400 psi, ANSI Rating ANSI Leakage Class IV, Body Material Bronze, Body Pattern Two-Way, Cartridge Material Not Applicable, Coefficient of Volume (Cv) 18.5, Configuration Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.