Zoro Homepage

Globe Valve, 2-Way, NO, 1 In, Sweat

  • Mfr # VG7281NT

  • Zoro # G6877656


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Valve Design
2-Way
Configuration
Straight-Thru
Connection Type
Sweat
Connection Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG7281NT
Zoro #
G6877656
UPC #
-
Country of Origin
Mexico

Dimensions

Connection Size
1 in
Depth
2 5/16 in
Width
6 3/32 in
Height
5 31/32 in
Overall Height
5 31/32 in
Overall Depth
2 5/16 in
Union Connection Size
1 in
Port Connection Size
1 in
Overall Length
6 3/32 in

Details

Item
Hydronic Globe Valve
Body Material
Bronze
Valve Design
2-Way
Configuration
Straight-Thru
Connection Type
Sweat
Max. Water Temp.
284 Degrees F
For Use With
M9000 Series Actuators and Pneumatic Actuators
Trim Material
Brass
Includes
Valve Only
Safe Working Steam Pressure
38 psi
Coefficient of Volume
11.6
Safe Working Water Pressure
308 psi
Resistance Properties
Corrosion Resistant
Body Pattern
Two-Way
Flow Characteristic
Equal Percentage
Installation Orientation
Vertical
Stem Material
Stainless Steel
Packing Material
Ethylene Propylene
Operating Temperature - Maximum
248 Degrees F
Operating Temperature - Minimum
35 Degrees F
Port Connection Type
Union Sweat
Includes Actuator
Actuator Not Included
For Media
Water-Glycol Solution to 50%, Water, Steam
Manufacturer Series
VG7000
ANSI Rating
ANSI Leakage Class IV
Leakage Rate
0.01%
Actuator Return Action
Spring Return
Specific Valve Action
Stem Down to Close
Allowable Pressure - Maximum
400 psi
Rangeability
100:1
Coefficient of Volume (Cv)
11.6
Seat Material
Brass
Port Connection Gender
Female
Valve Action
Normally Open

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Allowable Pressure - Maximum 400 psi, ANSI Rating ANSI Leakage Class IV, Body Material Bronze, Body Pattern Two-Way, Cartridge Material Not Applicable, Coefficient of Volume (Cv) 11.6, Configuration Straight-Thru

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.