Zoro Homepage

Globe Valve, 2-Way, NO, 2-1/2 In, Flanged

  • Mfr # VG2231TM

  • Zoro # G7142116


product price: $1,227.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Valve Design
2-Way
Configuration
Straight-Thru
Connection Type
Flanged
Connection Size
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG2231TM
Zoro #
G7142116
UPC #
-
Country of Origin
Mexico

Dimensions

Connection Size
2 1/2 in
Width
7 1/4 in
Depth
7 in
Height
11 21/32 in
Overall Height
11 21/32 in
Overall Length
7 1/4 in
Overall Depth
7 in
Port Connection Size
2 1/2 in

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Allowable Pressure - Maximum 175 psi, ANSI Rating ANSI Class 125, Body Material Cast Iron, Body Pattern Two-Way, Cartridge Material Not Applicable, Coefficient of Volume (Cv) 51, Configuration Straight-Thru

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.