Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Globe Valve, 3-Way Mixing, 2 In, Sweat

  • Mfr # VG7882ST

  • Zoro # G6824711


product price: $988.68
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Valve Design
3-Way Mixing
Configuration
Tee
Connection Type
Sweat
Connection Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG7882ST
Zoro #
G6824711
UPC #
-
Country of Origin
Mexico

Dimensions

Connection Size
2 in
Depth
4 1/4 in
Height
6 3/16 in
Width
9 7/16 in
Overall Depth
4 1/4 in
Overall Length
9 7/16 in
Overall Height
6 3/16 in
Union Connection Size
2 in
Port Connection Size
2 in

Details

Item
Hydronic Globe Valve
Body Material
Bronze
Valve Design
3-Way Mixing
Configuration
Tee
Connection Type
Sweat
Max. Water Temp.
284 Degrees F
For Use With
M9000 Series Actuators and Pneumatic Actuators
Trim Material
Brass
Includes
Valve Only
Safe Working Steam Pressure
38 psi
Coefficient of Volume
46.2
Safe Working Water Pressure
308 psi
Operating Temperature - Maximum
248 Degrees F
ANSI Rating
ANSI Leakage Class IV
Port Connection Type
Union Sweat
For Media
Water-Glycol Solution to 50%, Water, Steam
Includes Actuator
Actuator Not Included
Body Pattern
Three-Way
Leakage Rate
0.01%
Stem Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Manufacturer Series
VG7000
Valve Style
Mixing
Packing Material
Ethylene Propylene
Allowable Pressure - Maximum
400 psi
Installation Orientation
Vertical
Operating Temperature - Minimum
35 Degrees F
Actuator Return Action
Spring Return
Port Connection Gender
Female
Rangeability
100:1
Seat Material
Brass
Flow Characteristic
Linear
Coefficient of Volume (Cv)
46.2
Valve Action
Normally Closed, Normally Open

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Allowable Pressure - Maximum 400 psi, ANSI Rating ANSI Leakage Class IV, Body Material Bronze, Body Pattern Three-Way, Cartridge Material Not Applicable, Coefficient of Volume (Cv) 46.2, Configuration Tee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.