Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Johnson Controls Globe Valve, 3-Way Mixing, 6 In, Flanged VG2831YN

Globe Valve, 3-Way Mixing, 6 In, Flanged (Discontinued)

  • Mfr # VG2831YN
  • Zoro # G2161927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG2831YN
Zoro #
G2161927
UPC #
-
Country of Origin
Mexico

Dimensions

Connection Size
6 in
Height
14 1/2 in
Depth
11 in
Width
11 in
Overall Length
11 in
Port Connection Size
6 in
Overall Depth
11 in
Overall Height
14 1/2 in

Details

Item
Hydronic Globe Valve
Body Material
Cast Iron
Valve Design
3-Way Mixing
Configuration
Tee
Connection Type
Flanged
Max. Water Temp.
281 Degrees F
For Use With
M9000 Series Actuators and Pneumatic Actuators
Safe Working Steam Pressure
35 psi
Trim Material
Brass
Coefficient of Volume
347
Includes
Valve Only
Safe Working Water Pressure
175 psi
Manufacturer Series
MP86
For Media
Water-Glycol Solution to 50%, Water
Includes Actuator
Actuator Not Included
Allowable Pressure - Maximum
175 psi
Stem Travel
1 1/2 in
Coefficient of Volume (Cv)
347
Stem Material
Stainless Steel
Seat Material
Brass
Valve Action
Normally Closed, Normally Open
Operating Temperature - Minimum
35 Degrees F
Operating Temperature - Maximum
281 Degrees F
Rangeability
10.4:1
Valve Style
Mixing
Leakage Rate
0.1%
Packing Material
EPDM
Actuator Return Action
Spring Return
Body Pattern
Three-Way
Flow Characteristic
Linear
ANSI Rating
ANSI Class 125
Port Connection Type
Flanged
Standards
ANSI Class 125

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Allowable Pressure - Maximum 175 psi, ANSI Rating ANSI Class 125, Body Material Cast Iron, Body Pattern Three-Way, Cartridge Material Not Applicable, Coefficient of Volume (Cv) 347, Configuration Tee, Flow Characteristic Linear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.