Zoro Homepage

Immersion Well, 1/2 In NPT

  • Mfr # WEL11A-601R

  • Zoro # G5083872


product price: $76.39
/ea
Free Shipping & Returns

Key Features

NPT
1/2 in
Bulb Dia.
19/64 in
Max. Insertion/Bulb Length
2 3/8 in
Insulation Depth
2 5/16 in
Includes
Bushing and Retaining Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEL11A-601R
Zoro #
G5083872
UPC #
-
Country of Origin
Mexico

Dimensions

Bulb Dia.
19/64 in
Max. Insertion/Bulb Length
2 3/8 in
Insulation Depth
2 5/16 in
Maximum Insertion/Bulb Length
2 3/8 in, 2 3/8 in
External Thread Size
1/2 in
Bulb Length
2 3/8 in
Maximum Insertion Length
2 3/8 in
Inside Diameter
0.299 in

Details

Item
Immersion Well
NPT
1/2 in
Includes
Bushing and Retaining Screw
Material
Brass Fitting, Copper Tube
Compatible Manufacturer Model Number
A99
Connection Material
Brass
Compatible Brand and Series
TE-6000, TE-6300
Securing Mechanism
Phenolic Bushing
Shank Material
Copper
Maximum Operating Pressure
300 psig
Application
Immersion
Operating Temperature Range
-35 Degrees to 250 Degrees F
Thermowell Type
Direct Mount with Setscrew

Description

Immersion Well, Bulb Length 2 3/8 in, Compatible Manufacturer Model Number A99, Connection Material Brass, External Thread Size 1/2 in, Inside Diameter 0.299 in, Maximum Insertion Length 2 3/8 in, Shank Material Copper, Direct Mount with Setscrew, Application Immersion, Compatible Brand and Series TE-6000, TE-6300, Includes Bushing and Retaining Screw, Insulation Depth 2 5/16 in, Maximum Operating Pressure 300 psig, Operating Temperature Range -35 Degrees to 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.