Zoro Homepage

Modulating Valve, Temp Actuated, 1-1/4"

  • Mfr # V47AE-1C

  • Zoro # G7740726


product price: $1,122.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Overall Width
2 5/8 in
Overall Height
10 9/16 in
Overall Length
4 7/8 in
Pipe Connection Size
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V47AE-1C
Zoro #
G7740726
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
2 5/8 in
Overall Height
10 9/16 in
Overall Length
4 7/8 in
Pipe Connection Size
1 1/4 in
Bypass Orifice Diameter
0.1 in
Bulb Length
16 1/4 in
Capillary Length
6 ft
Bulb Diameter
11/16 in

Details

Item
Pressure Regulating Valve
Body Material
Cast Iron
Opening Temperature - Maximum
135 Degrees F
Operating Temperature - Maximum
170 Degrees F
Replacement Cartridge - Manufacturer Model Number
SET29A-605R
Pipe Connection Type
NPT
For Media State
Liquid
Opening Point Adjustment
Adjustable
Actuation Mechanism
Temperature
Opening Temperature - Minimum
75 Degrees F
Bypass Plug Type
Removable
Internal Parts Material
Aluminum Bronze
Capillary Material
Nylon
Capillary Type
Armored
For Media
Water/Glycol
Orientation
Vertical
For Refrigerant Type
R-134A, R-502
Disc Material
Buna-N
For Repair Kit - Manufacturer Model Number
STT17A-610R
Specific Valve Action
Opens on Rise
Flow Rate - Maximum
80 gpm
Product Type
Pressure Regulating Valve
Number of Ways
Three-Way
Operating Pressure - Maximum
150 psi

Description

Pressure Regulating Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.