Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Thermostat, DA, 13 to 25 psi

  • Mfr # T-4100-3

  • Zoro # G6130634


product price: $211.63
/ea
Free Shipping & Returns

Key Features

Control Type
Exposed Dial
Application
Heat or Cool
Overall Height
3 3/4 in
Overall Width
2 1/4 in
Mounting Direction
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-4100-3
Zoro #
G6130634
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
3 3/4 in
Overall Width
2 1/4 in
Overall Depth
7/8 in
Air Connection Outside Diameter
1/8 in

Details

Item
Pneumatic Thermostat
Control Type
Exposed Dial
Application
Heat or Cool
Mounting Direction
Vertical
Maximum Control Temperature
85 Degrees F
Temperature Settings
Single Temperature
Air Consumption
45 or 25 scim
Action
Direct
Number of Pipes
1
Maximum Air Pressure
25 psig
Number of Pipes/Air Flow Output
1 Pipe, Low Volume
Manual Indexing Switch
No
Number of Dials
Single
Temperature Scale
Celsius/Fahrenheit
Thermostat Action
Direct
Fitting Connection
Barbed 5/32 in
Control Air Pressure Settings
13 psig (Day)/ 25 psig (Night)
Temperature Control Range
12 Degrees to 28 Degrees C
Air Flow Output
Low Volume
Minimum Control Temperature
55 Degrees F
Mounting Direction/Includes Cover
Vertical, Yes
Differential Type
Adjustable
Sensor Type
Bi-Metallic Spring
Air Restrictor Required
Yes

Description

Pneumatic Thermostat, Air Consumption 45 or 25 scim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.