Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Valve Actuator, 3 to 13 Spring

  • Mfr # V-3000-8012

  • Zoro # G5078911


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Stroke
3/4 in
Application
Control of Hot/Chilled Water
For Use With
Mfr. No. VG7000 Globe Valves
Length
3 3/4 in
Max. Air Pressure
25 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V-3000-8012
Zoro #
G5078911
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3 3/4 in
Height
3 11/16 in
Width
4 13/32 in
Overall Length
3 7/16 in
Overall Width
4 13/32 in
Overall Depth
3 11/16 in
Air Connection Size
1/8 in

Details

Stroke
3/4 in
Application
Control of Hot/Chilled Water
Item
Pneumatic Valve Actuator
For Use With
Mfr. No. VG7000 Globe Valves
Max. Air Pressure
25 psi
Operating PSI Range
0 to 25
Nominal Spring Range
3 to 13 psi
Operating Temperature - Minimum
-20 Degrees F
Housing Material
Die Cast Aluminum
Effective Diaphragm Area
8 sq in
Diaphragm Material
Synthetic Rubber
Specific Valve Action
Spring Return Up
Includes Positioner
Positioner Included
Air Connection Type
Barbed Hose
Return Action
Spring Return
Control Pressure - Maximum
25 psi
Spring Range Maximum
13 psi
Operating Temperature - Maximum
150 Degrees F
Includes Mounting Kit
Valve Mounting Kit Not Included
Manufacturer Series
V-3000
Spring Range Minimum
3 psi

Description

Pneumatic Valve Actuator, Air Connection Size 1/8 in, Air Connection Type Barbed Hose, Application Control of Hot/Chilled Water, Control Pressure - Maximum 25 psi, Diaphragm Material Synthetic Rubber, Effective Diaphragm Area 8 sq in, Housing Material Die Cast Aluminum, Includes Mounting Kit Valve Mounting Kit Not Included, Includes Positioner Positioner Included, Manufacturer Series V-3000, Operating Temperature - Maximum 150 Degrees F, Operating Temperature - Minimum -20 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.