Zoro Homepage

Polar 24Vac/Dc Spdt 10A

  • Mfr # RIB24C-FA

  • Zoro # G0571691


product price: $28.21
/ea

Key Features

Item - Relay
Prewired Relay
Coil Volts
24VAC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIB24C-FA
Zoro #
G0571691
UPC #
-
Country of Origin
United States

Details

Item - Relay
Prewired Relay
Coil Volts
24VAC/DC
Item
Polar 24Vac/Dc Spdt 10A

Description

Polar 24Vac/Dc Spdt 10A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.