Zoro Homepage

Pressure Control, Low, 100 to 400

  • Mfr # P70AA-118C

  • Zoro # G5016794


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Switch Type
SPST
Switch Action
Open on Fall
Pressure Connection
1/4 in Flare Nut
Type
Low Pressure
Range (PSI)
100 to 400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P70AA-118C
Zoro #
G5016794
UPC #
-
Country of Origin
Mexico

Dimensions

Capillary Length (In.)
36 in
Mounting Hole Diameter
1/4 in
Overall Width
4 in
Overall Depth
2 1/8 in
Pressure Connection Size
1/4 in
Overall Height
4 1/4 in

Details

Item
High Pressure Control
Switch Type
SPST
Switch Action
Open on Fall
Pressure Connection
1/4 in Flare Nut
Type
Low Pressure
Range (PSI)
100 to 400
Close (PSI)
200
Function
Fan Cycling Control
Includes
Mounting Bracket
Reset
Auto
Differential Pressure (PSI)
35 to 200
Open (PSI)
150 psi
Enclosure
NEMA 1
Application
Fan Cycling
Pressure Range - Minimum
100 psi
Heat Pump Override
No Override
Pressure Range - Maximum
400 psi
Body Material Finish
Galvanized
Product Type
High Pressure Control
NEMA Rating
1
Pressure Differential Max.
200 psi
Minimum Operating Temperature
50 Degrees F
Input Sensor Type
Pressure Sensor
Number of Mounting Holes
2
Rated Voltage
120V AC, 208/240V AC
Output Current
24 A
Standards
UL Listed
Reset Type
Automatic Reset
Pressure Type
Differential
Series
P70
Pressure Range Adjustability
Adjustable
Pressure Differential - Minimum
35 psi
Pressure Setting
High
Pressure Connection Gender
Female
Body Material
Steel
Pressure Connection Type
Flare
Contact Form
SPST
Maximum Operating Temperature
104 Degrees F
Element Type
Bellows
Electrical Connection Type
Hardwired
Valve Type
Open on Fall of Differential Pressure

Description

High Pressure Control, Product Type High Pressure Control, Pressure Range - Maximum 400 psi, Pressure Differential - Minimum 35 psi, Pressure Range - Minimum 100 psi, Pressure Differential Max. 200 psi, Pressure Range Adjustability Adjustable, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting High, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 208/240V AC, Contact Form SPST, Switch Action Open on Fall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.