Zoro Homepage

Pressure Control, SPST, 20"/100 Diff

  • Mfr # P70GA-27C

  • Zoro # G7736955


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Switch Action
Close on Rise, Open on Rise
Application
High Limit
Product Type
Single Pressure Control
Body Material
Steel
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P70GA-27C
Zoro #
G7736955
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
4 in
Overall Depth
2 1/8 in
Overall Height
3 3/4 in

Details

Item
Single Pressure Control
Switch Action
Close on Rise, Open on Rise
Application
High Limit
Product Type
Single Pressure Control
Body Material
Steel
NEMA Rating
1
Minimum Operating Temperature
50 Degrees F
Pressure Range Adjustability
Adjustable
Series
P70
Pressure Setting
High
Body Material Finish
Galvanized
Heat Pump Override
No Override
Reset Type
Manual Reset
Rated Voltage
120V AC, 208V AC, 240V AC
Output Current
24 A
Standards
UL Listed
Maximum Operating Temperature
104 Degrees F
Element Type
Bellows

Description

Single Pressure Control, Product Type Single Pressure Control, Pressure Range Adjustability Adjustable, Time Delay Setting Not Applicable, Pressure Setting High, Rated Voltage 120V AC, 208V AC, 240V AC, Switch Action Close on Rise, Open on Rise, Element Type Bellows, Series P70, NEMA Rating 1, Reset Type Manual Reset, Mounting Type Universal, Application High Limit, Output Current 24 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.