Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Transducer, 304L SS, 0 to 500 psi

  • Mfr # P599AAPS105C

  • Zoro # G9536646


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Series
P599
Output
4 to 20mA DC
Accuracy
+/-1.50%
Electrical Connections
3-Pin Packard Connector
Features
10 Million Plus Full Scale Pressure Cycle Rated Life Span, Environmentally Protected Electronics, Industrial Duty Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P599AAPS105C
Zoro #
G9536646
UPC #
662011640660
Country of Origin
Mexico

Dimensions

Process Connection Size - Transmitter
1/8 in
Manufacturers Warranty Length
3 yr
Process Connection Size
1/8 in
Cable Length
6.5 ft

Details

Item
Pressure Transmitter
Series
P599
Output
4 to 20mA DC
Accuracy
+/-1.50%
Electrical Connections
3-Pin Packard Connector
Features
10 Million Plus Full Scale Pressure Cycle Rated Life Span, Environmentally Protected Electronics, Industrial Duty Design
Housing
304L Stainless Steel
Power Required
9 to 32V DC
Safety Rating
Class I Div. 2 Group A FCC Part 15 Class B; Class I Div. 2 Group B FCC Part 15 Class B; Class I Div. 2 Group C FCC Part 15 Class B; Class I Div. 2 Group D FCC Part 15 Class B
Electrical Connections - Transmitter
Packard Connector
Loop Resistance
Minimum Between Transducer Body and Any Wire: 100 megaohm @ 500V DC
Range
0 to 500 psi
Wiring Entry - Transmitter
None
Range Units - Transmitter
psi
Pressure Range (In. WC)
0 to 13,840
Operating Temp. - Transmitter
-40 Degrees to 212 Degrees F
Compatible With
All Media Compatible with 304L Stainless Steel, Including Ammonia
Wetted Materials - Transmitters
304L Stainless Steel
For Use With
Any Corrosive or Non-Corrosive Pressure Medium That is Compatible with 304L Stainless Steel, Including Water, Condensate, Carbon Dioxide, Glycol, Most Refrigerants Including Ammonia, Many Other Compatible Fluids and Gases
Calibration Certificate
No
Accuracy - Transmitter
+/-1.50%
Max. Pressure (PSI)
500 psi
Transmitter Type
Pressure Transmitter
Power Required - Transmitters
9 to 32V DC
Range Values - Transmitter
0 to 500
Output - Transmitter
4 to 20mA DC
Process Connection Type - Transmitter
MNPT
Minimum Operating Temperature
-40 Degrees F
Pressure Units
psi
Housing Material
Stainless Steel
Overpressure
3x Range
For Use With Media Type
Refrigerants
IP Rating
IP67
Response Time
5 msec
Storage Temperature Range
-40 Degrees F to 257 Degrees F (-40 Degrees C to 125 Degrees C)
Maximum Pressure
500 psi
Process Connection Gender
Male
Number of Wires
2
Minimum Pressure
0 psi
Type of Pressure
Sealed Gauge
Burst Pressure
259 bar
Explosion/Fire Proof
No
Maximum Operating Temperature
212 Degrees F
NIST Traceable Certificate
No
Maximum Loop Resistance
100 Mega Ohm @ 500V DC
Calibration Certificate Included
No
Electrical Connection
3-Pin Packard Connector
Fitting Material
Stainless Steel
Intrinsically Safe
No
Process Connection Type
NPT
Standards
CE, RoHS, UL Listed
Loop Resistance - Maximum
100 Mega Ohm @ 500V DC
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Pressure Measurement - Minimum
0 psi
Pressure Type Measured
Sealed Gauge
Process Media Temperature - Minimum
-40 Degrees F
Pressure Measurement - Maximum
500 psi
Process Media Temperature - Maximum
212 Degrees F
Output Power
4 to 20mA DC
Input Voltage
9 to 32V DC
Intrinsic Safety
Not Specified Intrinsically Safe

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 500 psi, Electrical Connections 3-Pin Packard Connector, Output 4 to 20mA DC, Accuracy +/-1.50 Percent, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/8 in, Process Connection Type NPT, Power Required 9 to 32V DC, IP Rating IP67, Series P599, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Stainless Steel, Fitting Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.