Zoro Homepage

Rib 20Amp Dpdt 120Vac

  • Mfr # RIB01P

  • Zoro # G0835208


product price: $63.65
/ea

Key Features

Item - Relay
Prewired Relay
Coil Volts
120VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIB01P
Zoro #
G0835208
UPC #
-
Country of Origin
United States

Details

Item - Relay
Prewired Relay
Coil Volts
120VAC
Item
Rib 20Amp Dpdt 120Vac

Description

Rib 20Amp Dpdt 120Vac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.