This item is Discontinued.

Johnson Controls Tee Brass, 1/8", PK25 F-700-38

Tee Brass, 1/8", PK25 (Discontinued)

  • Mfr # F-700-38
  • Zoro # G7736246
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-700-38
Zoro #
G7736246
UPC #
78502818241
Country of Origin
United States

Dimensions

Barb Size
1/8"
Pipe Size (Fittings)
1/8"

Details

Item
Tee
Tube Fitting Material
Brass
Basic Pipe Fitting Shape
Tee
Pipe Fitting Connection Type
NPT
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Tee

Description

Tee Brass,1/8", Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.