Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temp -30/100F Adjdiff 6Cap 4"Bulb

  • Mfr # A19ABC-97

  • Zoro # G3203553


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Switch Type
SPST
Switch Action
Open on Rise
Differential Type
Adjustable
Overall Depth
2 1/8 in
Number of Cooling Stages
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A19ABC-97
Zoro #
G3203553
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
2 1/8 in
Bulb Length
8 in
Overall Width
2 1/8 in
Capillary Length
6 ft
Bulb Diameter
1/2 in
Overall Height
4 3/8 in

Details

Item
Temperature Control
Switch Type
SPST
Switch Action
Open on Rise
Differential Type
Adjustable
Number of Cooling Stages
1
Minimum Control Temperature
-30 Degrees F
Temperature Scale
Fahrenheit
Maximum Operating Temperature
140 Degrees F
Enclosure NEMA Rating
1
Enclosure Material
Steel
Maximum Control Temperature
100 Degrees F
Temperature Differential
6
Application
Heat or Cool
Thermostat Type
Line Voltage Mechanical
Number of Heating Stages
1

Description

Temp -30/100F Adjdiff 6Cap 4"Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.