Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Stage Temp Control, 40/120F, 6In Cap, Open/Close on Rise, 40 Degrees to 120 Degrees F, SPDT

  • Mfr # A28MA-1C

  • Zoro # G0559155


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Compatible System Type
Condenser Fan Control, Tower Fan Control
Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
SPDT
Number of Cooling Stages
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A28MA-1C
Zoro #
G0559155
UPC #
-
Country of Origin
Mexico

Dimensions

Sensing Bulb Dia.
3/8 in
Capillary Length
72 in
Overall Width
4-5/8 in
Bulb Length
4 in
Overall Height
4-5/8 in
Overall Depth
3-1/4 in

Details

Compatible System Type
Condenser Fan Control, Tower Fan Control
Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
SPDT
Number of Cooling Stages
2
Number of Heating Stages
2
Temperature Control Range
40 to 120 Degrees F
Control Type
Screwdriver
Voltage
24 to 277V AC
Item
Line Voltage Thermostat
Thermostat Type
Weatherproof Two-Stage Controls
Changeover Type
Manual
Enclosure NEMA Rating
3R
Temperature Differential
8/5 Degrees F
Maximum Operating Temperature
210 Degrees F
Differential Type
Fixed
Maximum Control Temperature
120 Degrees F
Temperature Scale
Fahrenheit
Minimum Operating Temperature
-35 Degrees F
Minimum Control Temperature
40 Degrees F
Housing Material
Steel

Description

Two Stage Temp Control,40/120F,6In Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.