Johnson Controls

Warm Air Limit Control, Open High, 25 Degrees to 215 Degrees F, SPST


product price: $184.99
/ea
Free Shipping & Returns
$184.99

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Switch Action Open on Rise
  • Voltage 120/208/240/277VAC
  • Differential Manual Reset
  • Switch Type SPST
  • Control Range 25 Degrees to 215 Degrees F
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height (In.) 4 3/8 in
Element Insertion Length (In.) 9 5/16 in
Depth (In.) 1 13/16 in
Width (In.) 2 1/8 in
Overall Height 4 3/8 in
Overall Width 2 1/8 in
Overall Depth 1 7/8 in
Insertion Length 9 3/8 in

Description

Fan and Limit Control, Application Limit Control, Mounting Plenum Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Manual Reset, Fan Minimum Control Temperature Not Applicable, Fan Maximum Control Temperature Not Applicable, Limit Maximum Control Temperature 215 Degrees F, Limit Minimum Control Temperature 25 Degrees F, Differential Adjustability Fixed, Input Voltage 120V AC, 208V AC, 240V AC, Insertion Length 9 3/8 in, Switch Closing Temperature Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.