Zoro Homepage

Zone Valve Actuator, Proportional

  • Mfr # JP33A000

  • Zoro # G7093484


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Type of Actuator
Last Position
Closeoff Pressure Type
Standard
Signal Type
Proportional
Voltage
24V AC
Max. Water Temp.
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JP33A000
Zoro #
G7093484
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 3/8 in
Height
2 3/4 in
Width
3 1/4 in
Overall Width
3 1/4 in
Stroke Length
Not Rated
Overall Height
2 3/4 in
Overall Depth
2 3/8 in

Details

Item
Electric Zone Valve Actuator
Type of Actuator
Last Position
Closeoff Pressure Type
Standard
Signal Type
Proportional
Voltage
24V AC
Max. Water Temp.
200 Degrees F
For Use With
Johnson Controls J Series Valves and Erie VT Series Valves
Electrical Connections
Wire Harness
Agency Compliance
UL listed, File E6688 or E27734 CNN XAPX (U.S.) XAPX7 (Canada), CE Mark
Return Action
Non-Spring Return
NEMA Rating
Not Rated
Number of Auxiliary Switches
0
Operating Temperature - Maximum
200 Degrees F
Compatible Valve Action
Normally Closed, Normally Open
Compatible Series
JM
Compatible Valve Body Pattern
Three-Way, Two-Way
Cycle Time
150 sec
Frequency
60 Hz
Standards
CE Mark, File E6688 or E27734 CNN XAPX (U.S.) XAPX7 (Canada), UL Listed
Torque
Not Rated
Compatible Close-Off Pressure
50 psi
Application
Steam Control, Heat Exchangers, Chilled/Hot Water Control
Includes Electrical Leads
Electrical Leads Not Included
Product Type
Electric Zone Valve Actuator
Housing Material
Brass
Control Signal
Proportional
Electrical Connection Type
Terminal Block
Installation Orientation
Horizontal, Vertical

Description

Electric Zone Valve Actuator, Application Steam Control, Heat Exchangers, Chilled/Hot Water Control, Compatible Close-Off Pressure 50 psi, Compatible Series JM, Compatible Valve Action Normally Closed, Normally Open, Compatible Valve Body Pattern Three-Way, Two-Way, Control Signal Proportional, Cycle Time 150 sec, Electrical Connection Type Terminal Block, Electrical Lead Length Not Applicable, Frequency 60 Hz, Housing Material Brass, Includes Electrical Leads Electrical Leads Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.