1" CXC Lead Free Brass Ball Valve, Ball Valve Product Group: Manual
Mfr # S-110G
Zoro # G7153441
product price:Â $42.85
/eaKey Features
Ball Material
304 Stainless Steel
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
Solder
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-110G
Zoro #
G7153441
UPC #
662527298249
Country of Origin
China
Dimensions
Pipe Size
1 in
Details
Ball Material
304 Stainless Steel
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
Solder
Item
LF Brass Ball Valve
Handle Type
Lever
Body Material
Brass
Ball Valve Product Group
Manual
Stem Material
304 Stainless Steel
Max. Pressure
600 PSI WOG
Stem Type
Blowout Proof
Seat Material
PTFE
Standards
NSF 61-8; NSF 372; Uniform Plumbing Code (cUPC); IAPMO/ANSI Z1157-2014; NSF/ANSI 14-2014; MSS SP-110; ASME/ANSI B16.18
Description
LF Brass Ball Valve,w/Side Tap,CXC,1 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.