Zoro Homepage

1/2" Solder Brass Horizontal Check Valve

  • Mfr # S-501

  • Zoro # G7043876


product price: $14.19
/ea

Key Features

Pipe Size
1/2"
Connection Type
Solder
Body Material
Brass
Max. Pressure
200 psi WOG
Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-501
Zoro #
G7043876
UPC #
662527295279
Country of Origin
Indonesia

Dimensions

Pipe Size
1/2"
Size
1/2"
Length
2.52"

Details

Connection Type
Solder
Body Material
Brass
Max. Pressure
200 psi WOG
Material of Construction
Brass
Item
Check Valve

Description

Brass Horizontal Check Valve,CXC,1/2 In.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.