This item is Discontinued.

Jomar Valve 2-1/2" FNPT Brass Ball Valve Inline 77F10901

2-1/2" FNPT Brass Ball Valve Inline (Discontinued)

  • Mfr # 77F10901
  • Zoro # G2103075
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
77F10901
Zoro #
G2103075
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2 1/2 in

Details

Body Material
Brass
Body Style
Inline
Handle Type
Lever
Connection Type
FNPT x FNPT
Max. Pressure
600 psi CWP
Features
Locking Handle, Latch Lock
Stem Type
Blowout Proof
Item
Ball Valve
Ball Material
Brass
Valve Structure
2-Piece
Handle Material
Chrome Plated Steel
Ball Valve Basic Body Material
Brass
Stem Material
Brass
Seat Material
PTFE
Standards
UL, CSA, FM
Ball Valve Product Group
Manual
Hose I.D.
2 1/2 in
Compliance
UL, CSA, FM
Max. Steam Pressure
150 psi WSP
Temp. Range
-20 Degrees to 400 Degrees F
Port
Full
Body Seal Material
Nitrile
Seal Material
EPDM
Sub-Category
Brass Ball Valves

Description

Ball Valve, Body Material Brass, Ball Material Brass, Handle Type Lever, Seal Material EPDM, Seat Material PTFE, Stem Material Brass, Stem Type Blowout Proof

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.