2-1/2" NPT Lead Free Brass Ball Valve, Handle Type: Lever
Mfr # JF-100TG
Zoro # G7059705
product price: $312.99
/ea
Free Shipping & Returns
Key Features
Ball Material
304 Stainless Steel
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
FNPT
Ball Valve Product Group
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JF-100TG
Zoro #
G7059705
UPC #
662527299437
Country of Origin
China
Dimensions
Pipe Size
2-1/2 in
Details
Ball Material
304 Stainless Steel
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
FNPT
Item
LF Brass Ball Valve
Ball Valve Product Group
Manual
Handle Type
Lever
Body Material
Brass
Max. Pressure
600 PSI WOG
Stem Material
304 Stainless Steel
Stem Type
Blowout Proof
Seat Material
PTFE
Standards
UL Listed ; IAPMO Certified; CSA Certified; MSS SP-110; ANSI B1.20.1
Description
LF Brass Ball Valve,SS Trim,NPT,21/2 In.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.