Shop All Ball Valves
Jomar Valve
2" Combo Y-Strainer and Ball Valve
Mfr # T-100FB
Zoro # G7053131
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 3-Way
- Valve Structure Full Port
- Ball Valve Basic Body Material Brass
- Max. Pressure 400 psi WOG
Product Information
- Brand Jomar Valve
- MFR # T-100FB
- Zoro # G7053131
- UPC # 662527291172
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Details
Description
Combo Y-Strainer and Ball Valve,2 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" Malleable Iron Union Class 150 (5P588)
- NIBCO 3" x 2-1/2" x 2-1/2" NOM C Copper Reducing Tee (611RR 3X21/2X21/2)
- ASCO Rebuild Kit, for 5LU28 (310388-HW)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X5-1/2" (4321001210)
- JOMAR VALVE 3/4" FNPT Brass Gas Ball Valve Inline (101-404)
- JOMAR VALVE 1" FNPT Brass Gas Ball Valve Inline (240-005P)
- JOMAR VALVE 1/8" MIPxFIP LF Brass Mini Valve (T-83CG)
- JOMAR VALVE 3/8" Flare Brass Gas Ball Valve (T-2004C)
- JOMAR VALVE 1" FNPT Brass Gas Ball Valve Inline (240-005B)
- JOMAR VALVE Brass Ball Valve, MNPT, 1/4" T-handle (JF-100TFM)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/2", PVC/EPDM, Full Port, S/T (TBH1150ASTE0000)
- Jomar Valve Valves