Shop JOMAR VALVE

2 Piece, Full Port, Threaded Connection,

  • Mfr # 100-404G-LH
  • Zoro # G622378966

product price: 
$
43.79
/ea of 12, $3.65/ea

Key Features

Connection Type - Side 1
Press
Seat Material
PTFE
Operating Temperature - Maximum
250 Degrees F
Nominal Valve Size
3/4 in
Connection Size - Side 2
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
100-404G-LH
Zoro #
G622378966
UPC #
662527311993
Country of Origin
Italy

Dimensions

Nominal Valve Size
3/4 in
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in
Handle Length
4.4 in
Wire Rope Length
2.71 in
Handle Height
2.91 in
Overall Length
2.71 in
Length
2.71 in

Details

Connection Type - Side 1
Press
Seat Material
PTFE
Operating Temperature - Maximum
250 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Cleaned and Bagged
Not Cleaned and Bagged
Stem Material
Brass
Stem Type
Blowout Resistant
For Media
Gas, Oil, Water
Standards
ANSI B1.20.1, ANSI Z21.15 (0.5 psig), ASME B16.44 (5 psig), CGA CR91 (5 psig), CSA, ISO 6509, MSS SP-110, NSF, NSF 372, NSF 61 - Annex G, NSF 61-8
Handle Material
304 Stainless Steel
Valve Construction
Two-Piece
Coefficient of Volume (Cv)
34.8
Connection Gender - Side 2
Female
Vacuum Service Rating
29 in Hg
Seal Material
FKM
Maximum Pressure - Operating
600 psi
Valve Body Style
Straight
Connection Gender - Side 1
Male
Item
Manual Two-Way Ball Valve
Handle - Locking
Locking
Maximum Pressure - Steam
Not Rated
Handle Type
Lever
Body Material
Brass
Connection Type - Side 2
Press
Valve Ways
2-Way
Ball Port Style
Full Port
Ball Material
Brass

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Gas, Oil, Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating 29 in Hg, Ball Material Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.