2 Piece, Full Port, Threaded Connection,

  • Mfr # 100-405G
  • Zoro # G322378891
product price: 
$
47.99
/ea of 6, $8.00/ea
Sold in multiples of 6 for $287.94

Key Features

For Media
Gas, Oil, Water
Handle Length
4.75 in
Valve Body Style
Straight
Stem Material
Brass
NSF Certifications for Food and Drinking Water
NSF 61
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
100-405G
Zoro #
G322378891
UPC #
662527290526
Country of Origin
Italy

Dimensions

Handle Length
4.75 in
Nominal Valve Size
1 in
Connection Size - Side 1
1 in
Handle Height
2.4 in
Wire Rope Length
3.3 in
Connection Size - Side 2
1 in
Overall Length
3.3 in
Length
3.3 in

Details

For Media
Gas, Oil, Water
Valve Body Style
Straight
Stem Material
Brass
NSF Certifications for Food and Drinking Water
NSF 61
Connection Gender - Side 2
Female
Connection Type - Side 1
Press
Maximum Pressure - Operating
500 psi
Handle Material
Steel
Handle Type
Lever
Item
Manual Two-Way Ball Valve
Maximum Pressure - Steam
Not Rated
Standards
ANSI B1.20.1, ANSI Z21.15 (0.5 psig), ASME B16.44 (5 psig), CGA CR91 (5 psig), CSA, ISO 6509, MSS SP-110, NSF, NSF 372, NSF 61 - Annex G, NSF 61-8
Vacuum Service Rating
29 in Hg
Handle - Locking
Locking
Ball Material
Brass
Valve Construction
Two-Piece
Connection Gender - Side 1
Male
Operating Temperature - Maximum
250 Degrees F
Seat Material
PTFE
Seal Material
FKM
Body Material
Brass
Ball Port Style
Full Port
Cleaned and Bagged
Not Cleaned and Bagged
Valve Ways
2-Way
Coefficient of Volume (Cv)
52.2
Stem Type
Blowout Resistant
Connection Type - Side 2
Press

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Gas, Oil, Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 500 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating 29 in Hg, Ball Material Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews