3" CXC Lead Free Brass Italian Ball Valve
Mfr # S-100C
Zoro # G7156320
product price: $475.99
/ea
Free Shipping & Returns
Key Features
Ball Material
T.E.A. Coated Brass
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
Solder
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S-100C
Zoro #
G7156320
UPC #
662527305480
Country of Origin
Italy
Dimensions
Pipe Size
3 in
Details
Ball Material
T.E.A. Coated Brass
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
Solder
Item
LF Brass Italian Ball Valve
Body Material
Brass
Stem Type
Blowout Proof
Stem Material
Lead Free Brass
Seat Material
Hostaflon(R) TFM 1600
Max. Pressure
600 PSI WOG
Temp. Range
-40 Degrees F to 500 Degrees F
Handle Type
Lever
Ball Valve Product Group
Manual
Standards
UL Listed; NSF 61-8; NSF 372; NSF 61 - Annex G; FM Approval; MSS SP-110; ASME/ANSI B16.18
Description
LF Brass Italian Ball Valve,CXC,3 In.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.