This item is Discontinued.

Jomar Valve Emergency Shut Off Valve, 1-1/4in, Kit 800-106ADD

Emergency Shut Off Valve, 1-1/4in, Kit (Discontinued)

  • Mfr # 800-106ADD
  • Zoro # G9490257
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
800-106ADD
Zoro #
G9490257
UPC #
662527292698
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1 1/4"
Fits Copper Tube Size
1 1/4"
For Copper Tube Size
1 1/4 in

Details

Body Material
Brass
Max. Pressure
250 psi
Includes
518 Gasket Sealant, Lead Free Sweat Ball Valve
Item
Emergency Shut Off Valve
For Use With
Water or Glycol Systems
Features
Emergency Shutdown Device That Allows for No Building Shutdowns, 30 min. Installation, No Pipe Freezing Required, Saves Time, Labor and Money, Rugged Brass Construction
Maximum Pressure
250 psi
Application
Glycol Systems, Water Systems

Description

Emergency Shut-Off Valve, For Copper Tube Size 1 1/4 in, Body Material Brass, Maximum Pressure 250 psi, Includes 518 Gasket Sealant, Lead Free Sweat Ball Valve, Application Glycol Systems, Water Systems

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.