LF Brass Crimp PEXxSWT Ball Vlv, 3/4"
Mfr # S-412G
Zoro # G7135969
product price: $20.69
/eaKey Features
Ball Material
Lead-Free Brass
Body Style
Inline
Valve Structure
2 Piece, Standard Port
Pipe Size
3/4 in
Connection Type
Solder x Crimp Pex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-412G
Zoro #
G7135969
UPC #
662527293626
Country of Origin
China
Dimensions
Pipe Size
3/4 in
Details
Ball Material
Lead-Free Brass
Body Style
Inline
Valve Structure
2 Piece, Standard Port
Connection Type
Solder x Crimp Pex
Item
LF Brass Crimp Ball Valve
Seat Material
PTFE
Handle Type
Lever
Ball Valve Product Group
Manual
Max. Pressure
600 PSI WOG
Temp. Range
Up to 180 Degrees F
Stem Material
Lead Free Brass
Body Material
Brass
Stem Type
Blowout Proof
Standards
ASTM F1807; NSF 61-8; NSF 372; Uniform Plumbing Code (cUPC); IAPMO/ANSI Z1157-2014; NSF/ANSI 14-2014; ASME/ANSI B16.18
Description
LF Brass Crimp PEXxSWT Ball Vlv,3/4 In.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.