Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LF Dielectric Union, FIPxFIP, 1"

  • Mfr # DUG

  • Zoro # G7080608


product price: $35.80
/ea

Key Features

Fitting Connection Type
Female NPT x Female NPT
Pipe Size - Pipe Fitting
1"
Standards
ANSI B1.20.1, ASME/ANSI B16.18, Lead Free Compliant
Pipe Size (Fittings)
1"
Hex Size
2 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUG
Zoro #
G7080608
UPC #
662527297426
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Hex Size
2 9/16 in
Fitting Side A Nominal Pipe Size
1 in
Overall Length
2 1/2 in
Fitting Side B Nominal Pipe Size
1 in

Details

Item
Dielectric Union
Fitting Connection Type
Female NPT x Female NPT
Standards
ANSI B1.20.1, ASME/ANSI B16.18, Lead Free Compliant
Insulator Material
Nylon 66
Gasket Material
Buna-N
Nut Material
Steel
Basic Pipe Fitting Shape
Union
Specific Fitting Shape
Dielectric Union
Fitting Side A Finish/Coating
Zinc-Plated Galvanized
Maximum Operating Pressure
250 psi
Fitting Side A Type
NPT
Fitting Side B Material
Steel
Fitting Side B Gender
Female
Temp. Range
-20 Degrees F to 180 Degrees F
Fitting Side B Type
NPT
Color
Brass
Fitting Side A Gender
Female
Fitting Side A Material
Brass

Description

Dielectric Union, Brass, Zinc-Plated Galvanized, Steel, 1 in, Female, NPT, 1 in, Female, NPT, Insulator Material Nylon 66, Gasket Material Buna-N, Nut Material Steel, 250 psi Maximum Operating Pressure, -20 Degrees F to 180 Degrees F, 2 1/2 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.