This item is Discontinued.

Jonard Tools Diamond Burnisher, Coarse, 6 In L, Green D-200

Diamond Burnisher, Coarse, 6 In L, Green (Discontinued)

  • Mfr # D-200
  • Zoro # G4532035
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D-200
Zoro #
G4532035
UPC #
811490013872
Country of Origin
United States

Dimensions

Blade Length
1"
Blade Width
1/4"
Handle Length
5"

Details

Item
Diamond Burnisher Spatula
Number of Pieces
1
Blade Material
Diamond Particles Set In A Special Metal
Cut Type
Coarse
Handle Color
Green
Blade Style
Flat
Handle Material
Plastic

Description

Diamond Burnisher Spatula, Number of Pieces 1, Cut Type Coarse, Handle Length 5 in, Handle Color Green, Handle Material Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.