This item is Discontinued.

Jonard Tools Diamond Burnisher, Medium, 6 In L, Red D-300

Diamond Burnisher, Medium, 6 In L, Red (Discontinued)

  • Mfr # D-300
  • Zoro # G4611686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D-300
Zoro #
G4611686
UPC #
811490013889
Country of Origin
United States

Dimensions

Handle Length
5"
Blade Length
1"
Blade Width
1/4"

Details

Item
Diamond Burnisher Spatula
Number of Pieces
1
Blade Material
Diamond Particles Set In A Special Metal
Cut Type
Medium
Handle Color
Red
Handle Material
Plastic
Blade Style
Flat

Description

Diamond Burnisher Spatula, Number of Pieces 1, Cut Type Medium, Handle Length 5 in, Handle Color Red, Handle Material Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.